Beli harga dial set mitutoyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Universal Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
- Clamping Force (N): 600
- Dovetail Groove: Provided
- Remarks: With mechanical locking system
- Mitutoyo Dial Caliper Metric Type (Jangka Sorong)atribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang)atribut:
- Graduation (mm): 0.01
- Specification Range (mm): 0.5
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)atribut:
- Dial Reading (mm): 0.001
- Force (N): Less than 1.5
- Graduation (mm): 0.001
- Range (mm): 0-1
- Accuracy (mm): ±0.005
- Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)atribut:
- Long Hand One Rotation (mm): 0.2
- Dimension A (mm): 47.2
- Scale Interval (mm): 0.001
- Indication Error 2 Rotation (µm): + /- 4
- 1/10 Rotation Adjacency Error (µm): 2
- Back lid specification: Flat
- Dimension E (mm): 20
- Dimension F (mm): 16.9
- Dimensions d (mm): 18.1
- Indication Error (µm): 5 [Entire Measurement Range]
- Indication Error 1 Rotation (µm): + /- 4
- Indication Error 1/2 Rotation (µm): 3
- Measurement Range: 1
- Measuring Force (N): 1.5 or less
- Measuring Range (mm) : 1
- Mitutoyo Part Number: 2109AB-10
- Return Error (µm): 2
- Scale Specification: 0 ~ 100 ~ 0
- Series: Two
- Type: Balance Scale/Shock Proof/With Jewels
- KRISBOW Alat Ukur DiameterDeskripsi:Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.atribut:
- Reading (mm): 0.01
- Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)Deskripsi:Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
- Mitutoyo Bore GageDeskripsi:Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
- Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)Deskripsi:The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.atribut:
- Graduation (mm): 0.01
- Accuracy (mm): 0.01
- Dial Diameter (mm): 57
- System of Measurement: Metric
- Type: Dial Bore gauge
- Niigata Seiki (SK) Analog Dial Bore Gauge (Pengukur Tekanan Digital Dengan Transmitter)Deskripsi:Bore Gauge analog dari Niigata Seiki dirancang untuk pengukuran diameter dalam dengan akurasi mikron. Cocok untuk inspeksi silinder, bearing, dan komponen presisi lainnya.atribut:
- Graduation (mm): 0.01
- Minimum Display (mm): 0.01
- Repeatability : 3
Daftar Harga harga dial set mitutoyo Terbaru October 2026
| Mitutoyo Universal Magnetic Stand | Rp7.299.900 |
| Mitutoyo Dial Caliper Metric Type (Jangka Sorong) | Rp1.199.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
| Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang) | Rp1.499.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp709.900 |
| Mitutoyo Magnetic Stand | Rp1.299.900 |
| Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan) | Rp3.399.900 |
| Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar) | Rp1.099.900 |
| KRISBOW Alat Ukur Diameter | Rp1.399.900 |
| Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog) | Rp2.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102944547-4.jpg)
/P102944578-1.jpg)
/P102944554-1.jpg)
/P102944561-1.jpg)

/P102944585-1.jpg)
%20(Dial%20Gauge%20Stroke%20Panjang%20Besar)/ecP103938516-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Analog%20(Alat%20Ukur%20Diameter%20Dalam)%20(Pengukur%20Lubang%20Dial%20Analog)/kgP102120736-2.jpg)
%20Analog%20Tipe%20Hall/Mitutoyo%20Bore%20Gage/fuP103761570-1.jpg)
/baP102140406-5.jpg)
/nfP102095843-6.jpg)
%20Analog%20Dial%20Bore%20Gauge%20(Pengukur%20Tekanan%20Digital%20Dengan%20Transmitter)/P102224809-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)